Motion
23352
8955 Long Brim Lime Lightweight Bump Cap Hat
Mi Item #11665911
MFR #23352
Price$55.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8955 Long Brim Lime Lightweight Bump Cap Hat
Mi Item #11665911
MFR #23352

Mfr description
23352 LIGHTWEIGHT BUMP CAP HAT
  • The Skullerz® 8955 Lightweight Bump Cap Hat is a comfortable and stylish hat with a ventilated impact-resistant shell for breathable protection against bumps, scrapes, bruises and other minor head injuries. At less than 5oz // 135g (micro brim), this incredibly lightweight bump cap delivers optimal comfort without compromising safety. This bump cap tackles two big challenges workers face in the field: weight and heat. The removable bump cap insert is made of a lightweight but durable high-density polyethylene (HDPE) with maximum ventilation for all-day breathability that doesn™t compromise protection. Lining the insert is a removable, washable and anti-microbial EPP foam pad for enhanced comfort, protection and airflow. This pad also helps prevents sweat from dripping down into eyes. Vents in the insert and foam pad channel heat away from the head and Cooling Channels allow additional airflow above the pad.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.43/each

Specifications

Dimensions

  • Dimensions
    (80
  • Size
    Long Brim

Details

  • Color
    Lime
  • Product Line
    Skullerz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)