Motion
23379
8960 Long Brim Lime Bump Cap Hat w/ LED Lighting Technology
Mi Item #11665916
MFR #23379
Price$73.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8960 Long Brim Lime Bump Cap Hat w/ LED Lighting Technology
Mi Item #11665916
MFR #23379

Mfr description
23379 BUMP CAP W/ LED LIGHTING TECHNOLOG
  • The Skullerz® 8960 Bump Cap Hat with LED Technology is a comfortable and stylish hat featuring micro-LED lights and an impact-resistant shell for protection against bumps, scrapes, bruises and other minor head injuries. Built-in LED lights under the brim emit 48 lumens for hands-free visibility in the dark without flashlights or bulky headlamps. Run time is up to 30 continuous hours with use of four CR2032 lithium-ion batteries (included). The removable bump cap insert features a patented flanged design and foam cushioning liner for comfort and breathability. Available in two different brim lengths for unobtrusive wear in cramped work environments. The nylon hat comes in three colors and features reflective piping keeps workers safe and seen in low light situations. This safety bump cap meets the EN 812-2012 standard for industrial bump caps. Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.01/each

Specifications

Dimensions

  • Dimensions
    (80
  • Size
    Long Brim

Details

  • Color
    Lime
  • Product Line
    Skullerz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)