Motion
23369
8965 Long Brim Black Lightweight Bump Cap Hat w/ LED Lighting
Mi Item #11665920
MFR #23369
Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8965 Long Brim Black Lightweight Bump Cap Hat w/ LED Lighting
Mi Item #11665920
MFR #23369

Mfr description
23369 LIGHTWEIGHT BUMP CAP HAT W/ LED LI
  • The Skullerz® 8965 Lightweight Bump Cap Hat with LED Lighting is a comfortable and stylish hat featuring micro-LED lights and a ventilated impact-resistant shell for breathable protection against bumps, scrapes, bruises and other minor head injuries.At less than 5oz (135g), this incredibly lightweight bump cap delivers optimal comfort without compromising safety. Built-in dual-action LED lights under the brim emit 44 lumens for ultra-bright, hands-free visibility in the dark without flashlights or bulky headlamps. The LED task lights allow for close-up or distance lighting for visibility where you need it most. Run time is up to 11 hours with use of four CR2032 lithium-ion batteries (included). This bump cap tackles two big challenges workers face in the field: weight and heat. The removable bump cap insert is made of a lightweight but durable high-density polyethylene (HDPE). Lining the insert is a removable, washable and anti-microbial EPP foam pad.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.63/each

Specifications

Dimensions

  • Dimensions
    (80
  • Size
    Long Brim

Details

  • Color
    Black
  • Product Line
    Skullerz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)