Motion
60191
8981 Orange Universal Hard Hat LED Light
Mi Item #11665952
MFR #60191
Price$45.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8981 Orange Universal Hard Hat LED Light
Mi Item #11665952
MFR #60191

Mfr description
60191 UNIVERSAL HARD HAT LED LIGHT
  • The Skullerz® 8981 Hard Hat Headlamp easily attaches directly to any Skullerz® Hard Hat or Safety Helmet light mount. End the annoyance of a headlamp slipping around on your hard hat or helmet. Simply slide and clip the LED light into the front or rear built-in mounts and you're good to go! Headlamp also includes a built-in magnet on the back of the mount to attach the light anywhere there is metal, or to use as storage when not on the hard hat. This Hard Hat LED Light features a 4-position tilt head design and one button switch that supports 2 working modes: spotlight and floodlight. The spotlight (150 lumens) is for tight-beam long distance visibility and the floodlight (50 lumens) is for a wider close area visibility. Lights last up to 6 hours in spotlight mode and up to 10 hours in floodlight mode. Headlamp requires 3 AAA batteries and is rated for IP54 protection. The light can be easily detached from the built-in mounting bracket to change batteries or use as flashlight.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.10/each

Specifications

Dimensions

  • Length
    3 in
  • Width
    2.5 in

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8981 Orange Universal Hard Hat LED Light
  • Group & Class
    Head and Face Protection
  • Includes
    1 Headlamp
  • Product Line
    Skullerz
  • Series
    Hard Hat Accessories
  • UPC_NO
    720476601913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)