Motion
60192
Suspension - 6 in High, 3 in Wide
Mi Item #11665953
MFR #60192
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suspension - 6 in High, 3 in Wide
Mi Item #11665953
MFR #60192

Mfr description
60192 HARD HAT REPLACEMENT SUSPENSION
  • The Skullerz® 8982 Hard Hat Suspension Replacement is designed to work with the Skullerz® line of hard hats. Suspension quickly attaches to four built-in mounting locations on the hard hat shell for a secure fit. Does not include replacement top pad or sweatband.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    6.5 in
  • Weight
    0.2 lb
  • Width
    3 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Includes
    1 Suspension
  • UPC_NO
    720476601920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)