Motion
60193
Hard Hat Accessorie - 5 in High, 3 in Wide
Mi Item #11665954
MFR #60193
Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Accessorie - 5 in High, 3 in Wide
Mi Item #11665954
MFR #60193

Mfr description
60193 HARD HAT REPLACEMENT TOP PAD
  • The Skullerz® 8983 Hard Hat Replacement Top Pad (3-Pack) is designed to work with the Skullerz® line of hard hats. Integrated hook and loop on the top of the pad quickly attaches to the hard hat suspension. The padding is available in hi-vis orange and built with breathable, washable, and anti-microbial material to help wick sweat away from the top of the wearers head to keep you cool and dry.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.23/each

Specifications

Dimensions

  • Height
    5 in
  • Length
    5 in
  • Weight
    0.15 lb
  • Width
    3 in

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Includes
    3-8983 Hard Hat Pads
  • UPC_NO
    720476601937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)