Motion
60194
Hard Hat Accessorie - 1 in High, 1.5 in Wide
Mi Item #11665955
MFR #60194
Price$44.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Accessorie - 1 in High, 1.5 in Wide
Mi Item #11665955
MFR #60194

Mfr description
60194 HARD HAT REPLACEMENT SWEATBAND
  • The Skullerz® 8984 Orange Hard Hat Sweatband Replacement (3 pack) is designed to work with the Skullerz® line of hard hats. Quickly attaches with 4 hooks built into the suspenion plus 3 integrated hook and loop locations on the sweatband. The sweatband is breathable, washable, and anti-microbial. Helps wick sweat away from the top of your head to keep you cool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.22/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    6 in
  • Weight
    0.15 lb
  • Width
    1.5 in

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Includes
    1 Hard Hat
  • UPC_NO
    720476601944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)