Motion
60195
8985 Black Hard Hat Chin Strap
MI ITEM #11665956
MFR #60195
Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8985 Black Hard Hat Chin Strap
MI ITEM #11665956
MFR #60195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.88/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    5 in
  • Weight
    0.1 lb
  • Width
    1 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    8985 Black Hard Hat Chin Strap
  • Group & Class
    Head and Face Protection
  • Includes
    1 Chin Strap
  • Product Line
    Skullerz
  • Series
    Hard Hat Accessories
  • UPC_NO
    720476601951

Overview

Mfr description
60195 HARD HAT CHIN STRAP
  • The Skullerz® 8985 Black Hard Hat Chin Strap is designed to prevent Skullerz® Hard Hats from getting bumped off, blown off from high winds or falling off in confined or unusual work positions. Simply snap the 4 clips onto the hard hat suspension and adjust to fit. Chin Strap easily adjusts for a customized and comfortable fit. Strap has no metal parts so it can be used in dielectric situations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought