Motion
60197
8987 Black Rechargable Hard Hat LED Light
Mi Item #11665957
MFR #60197
Price$65.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8987 Black Rechargable Hard Hat LED Light
Mi Item #11665957
MFR #60197

Mfr description
60197 RECHARGABLE HARD HAT LED LIGHT
  • The Skullerz® 8987 Rechargeable Universal Hard Hat LED Light easily attaches directly to any Skullerz® Hard Hat or Safety Helmet light mount. End the annoyance of a headlamp slipping around on your hard hat or helmet. Simply slide and clip the LED light into the front or rear built-in mounts. Headlamp also includes a built-in magnet on the back of the mount to attach the light to metal on the worksite, or to use as storage when not on the hard hat or helmet. The light can be easily detached from the built-in mounting bracket to charge or use as flashlight/work light. This rechargeable hard hat light features a slim profile and a pivoting mount for up to a 64° lighting angle. A one-button switch supports three working modes: boost (all-on), spotlight and floodlight. Boost (300 lumens for 4 hours) is for maximum light, spotlight (215 lumens for 9 hours) is for tight-beam long distance visibility, the floodlight (100 lumens for 14 hours) is for a wider close area visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.32/each

Specifications

Dimensions

  • Length
    3 in
  • Width
    2.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    8987 Black Rechargable Hard Hat LED Light
  • Group & Class
    Head and Face Protection
  • Includes
    1 Light
  • Product Line
    Skullerz
  • Series
    Hard Hat Accessories
  • UPC_NO
    720476601975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)