Motion
60198
Suspension - 6 in High, 3 in Wide
Mi Item #11665958
MFR #60198
Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suspension - 6 in High, 3 in Wide
Mi Item #11665958
MFR #60198

Mfr description
60198 SAFETY HELMET REPLACEMENT SUSPENSI
  • The Skullerz® 8992 Safety Helmet Replacement Suspension is designed for compatibility with Skullerz® Safety Helmets. This breathable safety helmet suspension easily attaches to six built-in mounting locations on the helmet shell for a secure fit. Does not include replacement top pad or sweatband.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.76/each

Specifications

Dimensions

  • Height
    6 in
  • Length
    6.5 in
  • Weight
    0.2 lb
  • Width
    3 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Includes
    1 Suspension System
  • UPC_NO
    720476601982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)