Motion
60208
8991 Clear Anti-Fog Safety Helmet Visor
Mi Item #11665959
MFR #60208
Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8991 Clear Anti-Fog Safety Helmet Visor
Mi Item #11665959
MFR #60208

Mfr description
60208 SAFETY HELMET VISOR
  • The Skullerz® 8991 Safety Helmet Visor is designed to increase eye and face protection for those using a Skullerz® Safety Helmet (8974, 8974LED, 8975, 8975LED). The visor features a UV protective z87 lens with a permanent anti-fog and a scratch-resistant hard coat tested to EN166. SAFETY HELMET COMPATIBLE This visor is designed to be an accessory attachment to the Skullerz® Safety Helmet (8974, 8974LED, 8975, 8975LED). Use the included attachment hardware to seamlessly integrate into a dedicated mounting location on the Safety Helmet. LENS DESIGN The visor lens features a permanent Fog-Off anti-fog that won™t wash or rub off for clear viewing no matter the job”particularly useful for those working with dust masks or in extreme temperature change. TESTED & APPROVED This impact-resistant safety visor is tested to EN166 Anti-Fog, EN166 Scratch Resistance, ANSI Z87.1+ High-Velocity Impact Protection and optical requirements and MIL-PRF-32432A Ballistic Fragmentation, Class 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.92/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    4 in

Details

  • Color
    Clear Anti-Fog
  • Country of Origin
    TWN
  • Description
    8991 Clear Anti-Fog Safety Helmet Visor
  • Group & Class
    Head and Face Protection
  • Includes
    1 Safety Helmet Visor
  • Product Line
    Skullerz
  • Series
    Hard Hat Accessories
  • UPC_NO
    720476602088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)