Overview
Mfr description
60209 SAFETY HELMET VISOR
- The Skullerz® 8991 Safety Helmet Visor is designed to increase eye and face protection for those using a Skullerz® Safety Helmet (8974, 8974LED, 8975, 8975LED). The visor features a UV protective z87 lens with a permanent anti-fog and a scratch-resistant hard coat tested to EN166. SAFETY HELMET COMPATIBLE This visor is designed to be an accessory attachment to the Skullerz® Safety Helmet (8974, 8974LED, 8975, 8975LED). Use the included attachment hardware to seamlessly integrate into a dedicated mounting location on the Safety Helmet. LENS DESIGN The visor lens features a permanent Fog-Off anti-fog that won™t wash or rub off for clear viewing no matter the job”particularly useful for those working with dust masks or in extreme temperature change. TESTED & APPROVED This impact-resistant safety visor is tested to EN166 Anti-Fog, EN166 Scratch Resistance, ANSI Z87.1+ High-Velocity Impact Protection and optical requirements and MIL-PRF-32432A Ballistic Fragmentation, Class 1.
Specifications
- Country of OriginTWN
- Description8991 Smoke Anti-Fog Safety Helmet Visor
- Product LineSkullerz
- ColorSmoke Anti-Fog
- Width4 in
- Length12 in
- Group & ClassHead and Face Protection
- Includes1 Safety Helmet Visor
- SeriesHard Hat Accessories
- UPC_NO720476602095
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data