Motion
60211
8992 Black Safety Helmet Replacement Chin Strap
MI ITEM #11665961
MFR #60211
List Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8992 Black Safety Helmet Replacement Chin Strap
MI ITEM #11665961
MFR #60211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.09/each for your price

Overview

Mfr description
60211 SAFETY HELMET REPLACEMENT CHIN STR
  • The Skullerz® 8992 Safety Helmet Replacement Chin Strap is designed for compatibility with Skullerz® Safety Helmets. The safety helmet chin strap easily attaches to four built-in mounting locations on the helmet shell. This adjustable helmet strap secures the helmet to the head and ensures it does not dislodge if the worker falls or is impacted by another object.

Specifications

  • Color
    Black
  • Product Line
    Skullerz
  • Description
    8992 Black Safety Helmet Replacement Chin Strap
  • Group & Class
    Head and Face Protection
  • Includes
    1 Chin Strap
  • Series
    Hard Hat Accessories
  • UPC_NO
    720476602118
  • Country of Origin
    CHN
  • Height
    2 in
  • Length
    5 in
  • Weight
    0.1 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought