Motion
21467
8261FRHL 2XL/3XL Lime Hi-Vis FR Safety Vest - Class 2, Dual Compliant
MI ITEM #11665984
MFR #21467
Your Price$114.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8261FRHL 2XL/3XL Lime Hi-Vis FR Safety Vest - Class 2, Dual Compliant
MI ITEM #11665984
MFR #21467

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.95/each(List $132.19)

Overview

Mfr description
21467 HI-VIS FR SAFETY VEST - CLASS 2, D
  • The GloWear® 8261FRHL Hi-Vis FR Class 2 Safety Vest is dual FR-compliant to NFPA 2112 and NFPA 70E for protection against flash fire and arc flash hazards. Designed to be worn as part of a complete FR garment system, it is tested and certified to an ATPV 6.6 cal/cm2. FR & ANSI-COMPLIANT This flame-resistant safety vest is made with breathable, moisture-wicking and ANSI-compliant 5.5oz Westex® by Milliken® DH material for full protection from flash fire and arc flash. This reflective vest is a Type R Class 2 garment and features 2 3M Scotchlite FR reflective for heightened visibility at night or in low light environments. POCKETS & ACCESSORIES This work vest features two convenient interior pockets, one open top to fit cell phones, badges, etc. and one dual pen pocket. A single FR radio mic tab and FR hook & loop front closure designed for easy on/off. This FR high-visibility clothing is ideal PPE for petrochemical, electrical, oil & gas and refinery work.

Specifications

  • Size
    2XL/3XL
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8261FRHL 2XL/3XL Lime Hi-Vis FR Safety Vest - Class 2, Dual Compliant
  • Series
    FR Vests - Class 2 & 3
  • Color
    Lime
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476214670
  • Country of Origin
    MEX
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought