Motion
21485
8262FRZ L/XL Lime Hi-Vis FR Surveyor Vest - Class 2, NFPA 70E, Mesh
Mi Item #11665987
MFR #21485
Price$111.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8262FRZ L/XL Lime Hi-Vis FR Surveyor Vest - Class 2, NFPA 70E, Mesh
Mi Item #11665987
MFR #21485

Mfr description
21485 HI-VIS FR SURVEYOR VEST - CLASS 2,
  • The GloWear® 8262FRZ Hi-Vis FR Type R Class 2 Safety Vest is FR compliant to NFPA 70E for protection against arc flash hazards. The unique combination of solid front and mesh back makes this flame-resistant safety vest first-of-its-kind in storage and breathability. Designed to be worn as part of a complete FR garment system, it is tested and certified to an ATPV 6.6 cal/cm2 (front) and ATPV 4.6 cal/cm2 (back). Made with a solid front of breathable, moisture-wicking and ANSI-compliant 5.5oz Westex® by Milliken® DH material for protection against arc flash, and a 5.6oz Modacrylic mesh back for even more cooling airflow. It also features a 2 3M Scotchlite FR reflective for heightened visibility at night or in low light environments. With four exterior pockets, the front of this surveyor vest provides an abundance of storage. Pockets include two lower flap top pockets, one cell phone pocket and a dual-layer pen pocket, plus a single radio mic tab made of FR body material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.54/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    L/XL

Details

  • Color
    Lime
  • Country of Origin
    MEX
  • Description
    8262FRZ L/XL Lime Hi-Vis FR Surveyor Vest - Class 2, NFPA 70E, Mesh
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    FR Vests - Class 2 & 3
  • UPC_NO
    720476214854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)