Motion
29011
8001 S/M Orange Arm/Leg Band - Button Snap Closure
MI ITEM #11665994
MFR #29011
List Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8001 S/M Orange Arm/Leg Band - Button Snap Closure
MI ITEM #11665994
MFR #29011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.48/each for your price

Overview

Mfr description
29011 ARM/LEG BAND - BUTTON SNAP CLOSURE
  • Arm/Leg Band: Button snap closure.

Specifications

  • Color
    Orange
  • Product Line
    GloWear
  • Description
    8001 S/M Orange Arm/Leg Band - Button Snap Closure
  • Group & Class
    Hi-Vis Apparel
  • Series
    Headwear & Accessories
  • UPC_NO
    720476290117
  • Country of Origin
    CHN
  • Height
    0.25 in
  • Includes
    1 Band
  • Length
    6.5 in
  • Size
    S/M
  • Weight
    0.1 lb
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text