Motion
29051
Hard Hat Cooling Liners, Inserts & Neck Shade - Elastic , Polyester , Plastic Material, Color: Orange, Cooling Method: Sun Protection
MI ITEM #11665998
MFR #29051
Your Price$13.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Cooling Liners, Inserts & Neck Shade - Elastic , Polyester , Plastic Material, Color: Orange, Cooling Method: Sun Protection
MI ITEM #11665998
MFR #29051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.17/each(List $13.76)

Overview

Mfr description
29051 HI-VIS MESH NECK SHADE W/ REFLECTI
  • Hi-Vis Mesh Neck Shade w/ Reflective: Breathable sun protection; fits almost any hard hat.

Specifications

  • Country of Origin
    CHN
  • Material
    Plastic, Polyester, Elastic
  • Product Line
    GloWear
  • Color
    Orange
  • Cooling Method
    Sun Protection
  • Width
    10 in
  • Length
    8 in
  • Description
    8005 Orange Hi-Vis Mesh Neck Shade w/ Reflective
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Neck Shade
  • Series
    Headwear & Accessories
  • UPC_NO
    720476290513
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text