Motion
23262
8935 2XL/3XL Orange Hi-Vis Ranger Sun Hat
Mi Item #11665999
MFR #23262
Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8935 2XL/3XL Orange Hi-Vis Ranger Sun Hat
Mi Item #11665999
MFR #23262

Mfr description
23262 HI-VIS RANGER HAT
  • The GloWear® 8935 Hi-Vis Sun Hat is a lightweight and breathable sun protection hat for face and head shade while working outdoors. This 150D polyester sun hat features a wide brim for complete coverage, while 360-degree mesh venting maximizes airflow for breathable comfort. The hi-vis colors (lime or orange) and 1in //2.5cm reflective tape are ANSI 107-approved to keep workers safe and seen. This sun protection hat is available in three sizes (S/M, L/XL, 2XL/3XL) to fit a variety of head sizes. Machine wash as needed and hang to dry. Ideal for those working in hot environments where shade and cooling is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.12/each

Specifications

Dimensions

  • Size
    2XL/3XL

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8935 2XL/3XL Orange Hi-Vis Ranger Sun Hat
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Hat
  • Product Line
    GloWear
  • Series
    Headwear & Accessories
  • UPC_NO
    720476232629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)