Motion
25494
8287 L Lime Type R Class 2 Hi-Vis Jacket w/ Removable Sleeves
MI ITEM #11666002
MFR #25494
Price$148.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8287 L Lime Type R Class 2 Hi-Vis Jacket w/ Removable Sleeves
MI ITEM #11666002
MFR #25494

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.53/each

Specifications

Dimensions

  • Length
    26 in
  • Size
    L

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8287 L Lime Type R Class 2 Hi-Vis Jacket w/ Removable Sleeves
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Product Line
    GloWear
  • Series
    Jackets
  • UPC_NO
    720476254942

Overview

Mfr description
25494 TYPE R CLASS 2 HI-VIS JACKET W/ RE
  • The Glowear® 8287 Type R Class 2 Thermal High Visibility Jacket with Removable Sleeves can be worn three different ways for the ultimate in adaptability. 1) Wear on its own as a warm, high-visibility jacket. 2) Remove the zip-off sleeves on warmer days to wear it as a hi-vis vest. 3) For serious cold-weather work, this safety reflective jacket can be zipped into our 8386 Outer Shell Hi-Vis Safety Jacket (sold separately) to create a parka. This winter work jacket features a quilted body with 100g 3M Thinsulate Insulation adds warmth without a lot of extra bulk and quilted sleeves with 80g 3M Thinsulate, making this ideal winter workwear. The weatherproof 300D polyester outer shell resists wind and water, while remaining breathable. POCKETS & ACCESSORIES Featuring two external pockets, two mic tabs, a clear ID badge holder and YKK #5 zippers on the sleeves and front for snag-free use. ANSI-COMPLIANT This high-visibility jacket is a Class 2 garment, rated Type R for roadway work.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought