Overview
Mfr description
25515 TYPE R CLASS 2 HI-VIS JACKET W/ RE
- The Glowear® 8287 Type R Class 2 Thermal High Visibility Jacket with Removable Sleeves can be worn three different ways for the ultimate in adaptability. 1) Wear on its own as a warm, high-visibility jacket. 2) Remove the zip-off sleeves on warmer days to wear it as a hi-vis vest. 3) For serious cold-weather work, this safety reflective jacket can be zipped into our 8386 Outer Shell Hi-Vis Safety Jacket (sold separately) to create a parka. This winter work jacket features a quilted body with 100g 3M Thinsulate Insulation adds warmth without a lot of extra bulk and quilted sleeves with 80g 3M Thinsulate, making this ideal winter workwear. The weatherproof 300D polyester outer shell resists wind and water, while remaining breathable. POCKETS & ACCESSORIES Featuring two external pockets, two mic tabs, a clear ID badge holder and YKK #5 zippers on the sleeves and front for snag-free use. ANSI-COMPLIANT This high-visibility jacket is a Class 2 garment, rated Type R for roadway work.
Specifications
- SizeXL
- ColorOrange
- Product LineGloWear
- Length26 in
- Description8287 XL Orange Type R Class 2 Hi-Vis Jacket w/ Removable Sleeves
- Group & ClassHi-Vis Apparel
- Includes1 Jacket
- SeriesJackets
- UPC_NO720476255154
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data