Motion
25517
Jacket & Coat - 1.5 in High, 19 in Wide
Mi Item #11666013
MFR #25517
Price$170.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 1.5 in High, 19 in Wide
Mi Item #11666013
MFR #25517

Mfr description
25517 TYPE R CLASS 2 HI-VIS JACKET W/ RE
  • The Glowear® 8287 Type R Class 2 Thermal High Visibility Jacket with Removable Sleeves can be worn three different ways for the ultimate in adaptability. 1) Wear on its own as a warm, high-visibility jacket. 2) Remove the zip-off sleeves on warmer days to wear it as a hi-vis vest. 3) For serious cold-weather work, this safety reflective jacket can be zipped into our 8386 Outer Shell Hi-Vis Safety Jacket (sold separately) to create a parka. This winter work jacket features a quilted body with 100g 3M Thinsulate Insulation adds warmth without a lot of extra bulk and quilted sleeves with 80g 3M Thinsulate, making this ideal winter workwear. The weatherproof 300D polyester outer shell resists wind and water, while remaining breathable. POCKETS & ACCESSORIES Featuring two external pockets, two mic tabs, a clear ID badge holder and YKK #5 zippers on the sleeves and front for snag-free use. ANSI-COMPLIANT This high-visibility jacket is a Class 2 garment, rated Type R for roadway work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.82/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    26 in
  • Weight
    2.3 lb
  • Width
    19 in

Details

  • Additional Details
    Fit: Unisex | Insulation: 100g Body / 80g Sleeve | Reflective Tape: 3M Sewn On | CLO Rating: 1.97
  • Color
    Orange
  • Country of Origin
    CHN
  • Includes
    1 Jacket
  • Material
    300D Oxford Polyester
  • UPC_NO
    720476255178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)