Motion
25518
Jacket & Coat - Polyester Material, 4 XL Size, Orange Color, Zipper Front Closure
Mi Item #11666014
MFR #25518
Price$170.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Polyester Material, 4 XL Size, Orange Color, Zipper Front Closure
Mi Item #11666014
MFR #25518

Mfr description
25518 TYPE R CLASS 2 HI-VIS JACKET W/ RE
  • The Glowear® 8287 Type R Class 2 Thermal High Visibility Jacket with Removable Sleeves can be worn three different ways for the ultimate in adaptability. 1) Wear on its own as a warm, high-visibility jacket. 2) Remove the zip-off sleeves on warmer days to wear it as a hi-vis vest. 3) For serious cold-weather work, this safety reflective jacket can be zipped into our 8386 Outer Shell Hi-Vis Safety Jacket (sold separately) to create a parka. This winter work jacket features a quilted body with 100g 3M Thinsulate Insulation adds warmth without a lot of extra bulk and quilted sleeves with 80g 3M Thinsulate, making this ideal winter workwear. The weatherproof 300D polyester outer shell resists wind and water, while remaining breathable. POCKETS & ACCESSORIES Featuring two external pockets, two mic tabs, a clear ID badge holder and YKK #5 zippers on the sleeves and front for snag-free use. ANSI-COMPLIANT This high-visibility jacket is a Class 2 garment, rated Type R for roadway work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.82/each

Specifications

Dimensions

  • Chest Size
    53 in
  • Length
    26 in
  • Size
    4

Details

  • Additional Details
    Insulation: 100g Body / 80g Sleeve | 3MTM ThinsulateTM Insulation | Reflective Tape: 3M | Sewn On | CLO Value: 1.97
  • ANSI Class
    Class 2
  • Applications
    Baggage handling, Construction, Hiking, Municipalities, Running, Transportation, Walking
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Breathable
    Yes
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8287 4XL Orange Type R Class 2 Hi-Vis Jacket w/ Removable Sleeves
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility
  • Hood Type
    No Hood
  • Includes
    1 Jacket
  • Material
    Polyester
  • Number Of Pockets
    3
  • Pattern
    Quilted
  • Product Line
    GloWear
  • Protection Type
    Jacket
  • Removable Sleeves
    Yes
  • Reversible
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Storm Flap
    No
  • Style
    Jacket
  • UPC_NO
    720476255185
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)