Motion
25614
Jacket & Coat - 3 in High, 19.6 in Wide
Mi Item #11666018
MFR #25614
Price$82.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 3 in High, 19.6 in Wide
Mi Item #11666018
MFR #25614

Mfr description
25614 TYPE R CLASS 3 HI-VIS QUILTED BOMB
  • The GloWear® 8377 Type R Class 3 Quilted Thermal High Visibility Jacket polyester outer shell with PU coating resists water and wind for warm and dry comfort all day. The black panels hide dirt and wear. Cuffs feature hook and loop straps to seal out the cold. POCKETS & ACCESSORIES Featuring two external front pockets for stashing gloves, phones and other gear plus an upper chest cell phone pocket. There are 2 mic tabs located on the upper chest of the jacket. ANSI-COMPLIANT This reflective coat is a Class 3 garment and features 2 ANSI-compliant reflective stripes for nighttime visibility. This safety high-visibility jacket is rated Type R Class 3 for increased visibility. Type R Class 3 garments feature more fluorescent background material and retroreflective material than other classes, to ensure maximum visibility and safety in all conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.70/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    33 in
  • Weight
    1.8 lb
  • Width
    19.6 in

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Includes
    1 Jacket
  • Material
    300D oxford polyester shell, PU coating
  • UPC_NO
    720476256144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)