Motion
25617
Jacket & Coat - Polyester PU Material, 3 XL Size, Orange Color, Zipper Front Closure
Mi Item #11666021
MFR #25617
Price$82.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Polyester PU Material, 3 XL Size, Orange Color, Zipper Front Closure
Mi Item #11666021
MFR #25617

Mfr description
25617 TYPE R CLASS 3 HI-VIS QUILTED BOMB
  • The GloWear® 8377 Type R Class 3 Quilted Thermal High Visibility Jacket polyester outer shell with PU coating resists water and wind for warm and dry comfort all day. The black panels hide dirt and wear. Cuffs feature hook and loop straps to seal out the cold. POCKETS & ACCESSORIES Featuring two external front pockets for stashing gloves, phones and other gear plus an upper chest cell phone pocket. There are 2 mic tabs located on the upper chest of the jacket. ANSI-COMPLIANT This reflective coat is a Class 3 garment and features 2 ANSI-compliant reflective stripes for nighttime visibility. This safety high-visibility jacket is rated Type R Class 3 for increased visibility. Type R Class 3 garments feature more fluorescent background material and retroreflective material than other classes, to ensure maximum visibility and safety in all conditions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.70/each

Specifications

Dimensions

  • Length
    33 in
  • Size
    3

Details

  • Additional Details
    ANSI Type: Type R | Closure: Zipper | Fit: Unisex | Insulation: 160g | Polyester fill | Jacket Length: Hip Length | Reflective Tape: Sewn On | Temperature Rating: Warmest (-20°F to -60°F)
  • ANSI Class
    ANSI 107 Class 3
  • Applications
    Baggage Handling, Cold Weather, Construction, High Visibility, Municipalities, Transportation
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Drawstring Hood
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8377 3XL Orange Type R Class 3 Hi-Vis Quilted Bomber Jacket
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    ANSI Class 3
  • Hood Type
    Drawstring Hood
  • Includes
    1 Pair of Safety Glasses
  • Material
    Polyester PU
  • Number Of Pockets
    4
  • Pattern
    Hi Vis
  • Product Line
    GloWear
  • Product Video
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • UPC_NO
    720476256175
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)