Motion
25622
8377 S Lime Type R Class 3 Hi-Vis Quilted Bomber Jacket
MI ITEM #11666024
MFR #25622
Your Price$71.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8377 S Lime Type R Class 3 Hi-Vis Quilted Bomber Jacket
MI ITEM #11666024
MFR #25622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.91/each(List $82.70)

Overview

Mfr description
25622 TYPE R CLASS 3 HI-VIS QUILTED BOMB
  • The GloWear® 8377 Type R Class 3 Quilted Thermal High Visibility Jacket polyester outer shell with PU coating resists water and wind for warm and dry comfort all day. The black panels hide dirt and wear. Cuffs feature hook and loop straps to seal out the cold. POCKETS & ACCESSORIES Featuring two external front pockets for stashing gloves, phones and other gear plus an upper chest cell phone pocket. There are 2 mic tabs located on the upper chest of the jacket. ANSI-COMPLIANT This reflective coat is a Class 3 garment and features 2 ANSI-compliant reflective stripes for nighttime visibility. This safety high-visibility jacket is rated Type R Class 3 for increased visibility. Type R Class 3 garments feature more fluorescent background material and retroreflective material than other classes, to ensure maximum visibility and safety in all conditions.

Specifications

  • Size
    S
  • Color
    Lime
  • Product Line
    GloWear
  • Length
    33 in
  • Description
    8377 S Lime Type R Class 3 Hi-Vis Quilted Bomber Jacket
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Series
    Jackets
  • UPC_NO
    720476256229
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought