Motion
24474
8379 L Lime Type R Class 3 Hi-Vis Fleece Lined Bomber Jacket
MI ITEM #11666042
MFR #24474
Your Price$96.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8379 L Lime Type R Class 3 Hi-Vis Fleece Lined Bomber Jacket
MI ITEM #11666042
MFR #24474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.28/each(List $110.72)

Overview

Mfr description
24474 TYPE R CLASS 3 HI-VIS FLEECE LINED
  • GloWear® 8379 Type R Class 3 Fleece-Lined High Visibility Bomber Jacket has a zip-out fleece liner and can be worn three different ways for the ultimate in adaptability for winter workwear. This fleece-lined hi-vis jacket is a Type R Class 3 winter work jacket with 2 ANSI-compliant reflective material for compliance, visibility and warmth at an economical price. This high visibility winter jacket can be worn three different ways: 1) as a jacket with the fleece liner zipped in, 2) fleece liner on its own, 3) wear the shell on its own for a lightweight, water-resistant outer layer. The weatherproof 300D oxford outer shell with a PU coating resists water and wind to keep you dry and warm. Cuffs feature hook and loop straps to seal out the cold. Featuring two external front pockets. There are 2 mic tabs located on the upper chest of the jacket. This reflective coat is a Class 3 garment and features 2 ANSI-compliant reflective stripes for nighttime visibility.

Specifications

  • Size
    L
  • Color
    Lime
  • Product Line
    GloWear
  • Length
    33 in
  • Description
    8379 L Lime Type R Class 3 Hi-Vis Fleece Lined Bomber Jacket
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Series
    Jackets
  • UPC_NO
    720476244745
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought