Motion
24479
Jacket & Coat - Polyester Material, 5 XL Size, Lime Color, Zipper Front Closure
Mi Item #11666047
MFR #24479
Price$96.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Polyester Material, 5 XL Size, Lime Color, Zipper Front Closure
Mi Item #11666047
MFR #24479

Mfr description
24479 TYPE R CLASS 3 HI-VIS FLEECE LINED
  • GloWear® 8379 Type R Class 3 Fleece-Lined High Visibility Bomber Jacket has a zip-out fleece liner and can be worn three different ways for the ultimate in adaptability for winter workwear. This fleece-lined hi-vis jacket is a Type R Class 3 winter work jacket with 2 ANSI-compliant reflective material for compliance, visibility and warmth at an economical price. This high visibility winter jacket can be worn three different ways: 1) as a jacket with the fleece liner zipped in, 2) fleece liner on its own, 3) wear the shell on its own for a lightweight, water-resistant outer layer. The weatherproof 300D oxford outer shell with a PU coating resists water and wind to keep you dry and warm. Cuffs feature hook and loop straps to seal out the cold. Featuring two external front pockets. There are 2 mic tabs located on the upper chest of the jacket. This reflective coat is a Class 3 garment and features 2 ANSI-compliant reflective stripes for nighttime visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.28/each

Specifications

Dimensions

  • Length
    33 in
  • Size
    5

Details

  • Additional Details
    Hood: Stowable | Cuffs: Hook and Loop | Pockets: 4 | Liner: Fleece | Seam Type: Taped | Visibility: Type R Class 3 | Reflective Tape: 2 in
  • ANSI Class
    ANSI 107 Class 3
  • Applications
    Baggage Handling, Construction, Hiking, Municipalities, Running, Transportation, Walking
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8379 5XL Lime Type R Class 3 Hi-Vis Fleece Lined Bomber Jacket
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    ANSI Class 3
  • Hood Type
    Stowable
  • Includes
    1 Jacket
  • Material
    Polyester
  • Number Of Pockets
    4
  • Pattern
    Hi Vis
  • Product Line
    GloWear
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • UPC_NO
    720476244790
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)