Motion
25588
Jacket & Coat - Polyester Material, 4 XL Size, Orange Color, Zipper Front Closure
Mi Item #11666054
MFR #25588
Price$176.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Polyester Material, 4 XL Size, Orange Color, Zipper Front Closure
Mi Item #11666054
MFR #25588

Mfr description
25588 TYPE R CLASS 3 HI-VIS 3-IN-1 BOMBE
  • The GloWear® 8381 is a Type R Class 3, 4-in-1 Hi-Vis Jacket that can be worn multiple ways for ultimate adaptability in changing weather. Zip out the liner to wear it alone as a lightweight fleece jacket, zip off liner sleeves for wear as a vest, wear the shell on its own as a lightweight weatherproof layer or leave the liner zipped in to wear as a warm winter work jacket. Ultra-warm 280g fleece traps heat for warmth in extreme cold, while a weatherproof 300D performance polyester shell with PU coating resists water and wind without compromising comfort or breathability. Built for long-lasting durability, this hi-vis jacket features a ripstop shell and dirt-hiding black panels. POCKETS & ACCESSORIES Exterior zippered chest pocket, cell phone chest pocket, ID badge holder, dual pen pocket and dual mic tabs. A large exterior zippered pocket can be used for secure iPad/tablet storage. Compliant to ANSI/ISEA 107, Type R Class 3 with 2 reflective tape for enhanced low-light visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.12/each

Specifications

Dimensions

  • Length
    33 in
  • Size
    4

Details

  • Additional Details
    Hood: Detachable | Cuffs: Hook and Loop | Liner: Fleece | Pockets: 6+ | Reflective Tape: Sewn On | CLO Value: 0.99
  • ANSI Class
    Class 3
  • Applications
    Baggage Handling, Hiking, Moving Vehicles, Municipalities, Road Construction, Snowmobiling, Transportation
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Breathable
    Yes
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8381 4XL Orange Hi-Vis 4-in-1 Bomber Jacket Type R Class 3
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility
  • Hood Type
    Detachable
  • Includes
    1 Jacket
  • Material
    Polyester
  • Number Of Pockets
    6
  • Product Line
    GloWear
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    Yes
  • Reversible
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Bomber Jacket
  • UPC_NO
    720476255888
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)