Motion
25597
8381 3XL Lime Hi-Vis 4-in-1 Bomber Jacket Type R Class 3
MI ITEM #11666061
MFR #25597
Your Price$153.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8381 3XL Lime Hi-Vis 4-in-1 Bomber Jacket Type R Class 3
MI ITEM #11666061
MFR #25597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.15/each(List $176.12)

Overview

Mfr description
25597 TYPE R CLASS 3 HI-VIS 3-IN-1 BOMBE
  • The GloWear® 8381 is a Type R Class 3, 4-in-1 Hi-Vis Jacket that can be worn multiple ways for ultimate adaptability in changing weather. Zip out the liner to wear it alone as a lightweight fleece jacket, zip off liner sleeves for wear as a vest, wear the shell on its own as a lightweight weatherproof layer or leave the liner zipped in to wear as a warm winter work jacket. Ultra-warm 280g fleece traps heat for warmth in extreme cold, while a weatherproof 300D performance polyester shell with PU coating resists water and wind without compromising comfort or breathability. Built for long-lasting durability, this hi-vis jacket features a ripstop shell and dirt-hiding black panels. POCKETS & ACCESSORIES Exterior zippered chest pocket, cell phone chest pocket, ID badge holder, dual pen pocket and dual mic tabs. A large exterior zippered pocket can be used for secure iPad/tablet storage. Compliant to ANSI/ISEA 107, Type R Class 3 with 2 reflective tape for enhanced low-light visibility.

Specifications

  • Size
    3XL
  • Color
    Lime
  • Product Line
    GloWear
  • Length
    33 in
  • Description
    8381 3XL Lime Hi-Vis 4-in-1 Bomber Jacket Type R Class 3
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Series
    Jackets
  • UPC_NO
    720476255970
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought