Motion
25566
Jacket & Coat - 300D Oxford Polyester Material, 2 XL Size, Lime Color, Snap And Button | Zipper Front Closure
Mi Item #11666068
MFR #25566
Price$117.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 300D Oxford Polyester Material, 2 XL Size, Lime Color, Snap And Button | Zipper Front Closure
Mi Item #11666068
MFR #25566

Mfr description
25566 TYPE R CLASS 3 HI-VIS QUILTED THER
  • The GloWear® 8384 Type R Class 3 Thermal Quilted High Visibility Jacket is the ideal warm winter work jacket for safety on the job. This Type R high visibility jacket has an insulated interior with fleece for warmth in frigid conditions. This winter workwear features 160g thermal insulation plus fleece, which traps body heat to keep you warmer in the cold. The 300D oxford polyester outer shell with PU coating resists water and wind, for dry comfort all day. The black panels hide dirt and wear. Cuffs feature hook and loop straps to seal out the cold. POCKETS & ACCESSORIES Features external front pockets with snap flaps, combination cell phone chest pocket, dual-slot pen pocket on arm, and dual-mic tabs for clipping radios. ANSI-COMPLIANT This reflective coat is a Class 3 garment and features 2 ANSI-compliant reflective stripes for nighttime visibility. This safety high-visibility jacket is rated Type R Class 3 for increased visibility.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.03/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    33 in
  • Size
    2

Details

  • Additional Details
    Zipper | Fit: Unisex | Reflective Tape: Sewn On | Jacket Length: Thigh Length
  • ANSI Class
    Class 3
  • Applications
    Cold Weather, Hi Visibility
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Closure Type
    Snap And Button, Zipper
  • Cold Weather Usage
    Yes
  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8384 2XL Lime Type R Class 3 Hi-Vis Quilted Thermal Parka
  • Front Closure
    Zipper
  • Garment Type
    Winter Jacket Parka
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility
  • Hood Type
    Stowable
  • Includes
    1 Jacket
  • Material
    300D Oxford Polyester
  • Number Of Pockets
    4
  • Pattern
    Two Tone
  • Product Line
    GloWear
  • Protection Type
    Winter Jacket Parka
  • Removable Sleeves
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Winter Jacket Parka
  • UPC_NO
    720476255666
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)