Motion
25567
8384 3XL Lime Type R Class 3 Hi-Vis Quilted Thermal Parka
MI ITEM #11666069
MFR #25567
Price$117.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8384 3XL Lime Type R Class 3 Hi-Vis Quilted Thermal Parka
MI ITEM #11666069
MFR #25567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.03/each

Specifications

Dimensions

  • Length
    38.5 in
  • Size
    3XL

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8384 3XL Lime Type R Class 3 Hi-Vis Quilted Thermal Parka
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Product Line
    GloWear
  • Series
    Jackets
  • UPC_NO
    720476255673

Overview

Mfr description
25567 TYPE R CLASS 3 HI-VIS QUILTED THER
  • The GloWear® 8384 Type R Class 3 Thermal Quilted High Visibility Jacket is the ideal warm winter work jacket for safety on the job. This Type R high visibility jacket has an insulated interior with fleece for warmth in frigid conditions. This winter workwear features 160g thermal insulation plus fleece, which traps body heat to keep you warmer in the cold. The 300D oxford polyester outer shell with PU coating resists water and wind, for dry comfort all day. The black panels hide dirt and wear. Cuffs feature hook and loop straps to seal out the cold. POCKETS & ACCESSORIES Features external front pockets with snap flaps, combination cell phone chest pocket, dual-slot pen pocket on arm, and dual-mic tabs for clipping radios. ANSI-COMPLIANT This reflective coat is a Class 3 garment and features 2 ANSI-compliant reflective stripes for nighttime visibility. This safety high-visibility jacket is rated Type R Class 3 for increased visibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought