Motion
25568
Jacket & Coat - Polyester Material, 4 XL Size, Lime Color, Snap And Zipper Front Closure
Mi Item #11666070
MFR #25568
Price$117.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Polyester Material, 4 XL Size, Lime Color, Snap And Zipper Front Closure
Mi Item #11666070
MFR #25568

Mfr description
25568 TYPE R CLASS 3 HI-VIS QUILTED THER
  • The GloWear® 8384 Type R Class 3 Thermal Quilted High Visibility Jacket is the ideal warm winter work jacket for safety on the job. This Type R high visibility jacket has an insulated interior with fleece for warmth in frigid conditions. This winter workwear features 160g thermal insulation plus fleece, which traps body heat to keep you warmer in the cold. The 300D oxford polyester outer shell with PU coating resists water and wind, for dry comfort all day. The black panels hide dirt and wear. Cuffs feature hook and loop straps to seal out the cold. POCKETS & ACCESSORIES Features external front pockets with snap flaps, combination cell phone chest pocket, dual-slot pen pocket on arm, and dual-mic tabs for clipping radios. ANSI-COMPLIANT This reflective coat is a Class 3 garment and features 2 ANSI-compliant reflective stripes for nighttime visibility. This safety high-visibility jacket is rated Type R Class 3 for increased visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.03/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    38.5 in
  • Size
    4

Details

  • Additional Details
    Zipper | Fit: Unisex | Insulation: 160g Polyester fill | Reflective Tape: Sewn On | Machine Washable: Yes
  • ANSI Class
    ANSI 107 Class 3
  • Applications
    Baggage Handling, Construction, Municipalities, Transportation
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Closure Type
    Snap And Zipper
  • Cold Weather Usage
    Yes
  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8384 4XL Lime Type R Class 3 Hi-Vis Quilted Thermal Parka
  • Flame Resistant
    No
  • Front Closure
    Snap And Zipper
  • Garment Type
    Winter Jacket Parka
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    ANSI Class 3
  • Hood Type
    Stowable
  • Includes
    1 Jacket
  • Material
    Polyester
  • Number Of Pockets
    4
  • Pattern
    Quilted
  • Product Line
    GloWear
  • Protection Type
    Winter Jacket Parka
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Winter Jacket Parka
  • UPC_NO
    720476255680
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)