Motion
25578
Jacket & Coat - 3 in High, 23.6 in Wide
Mi Item #11666078
MFR #25578
Price$134.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 3 in High, 23.6 in Wide
Mi Item #11666078
MFR #25578

Mfr description
25578 TYPE R CLASS 3 HI-VIS QUILTED THER
  • The GloWear® 8384 Type R Class 3 Thermal Quilted High Visibility Jacket is the ideal warm winter work jacket for safety on the job. This Type R high visibility jacket has an insulated interior with fleece for warmth in frigid conditions. This winter workwear features 160g thermal insulation plus fleece, which traps body heat to keep you warmer in the cold. The 300D oxford polyester outer shell with PU coating resists water and wind, for dry comfort all day. The black panels hide dirt and wear. Cuffs feature hook and loop straps to seal out the cold. POCKETS & ACCESSORIES Features external front pockets with snap flaps, combination cell phone chest pocket, dual-slot pen pocket on arm, and dual-mic tabs for clipping radios. ANSI-COMPLIANT This reflective coat is a Class 3 garment and features 2 ANSI-compliant reflective stripes for nighttime visibility. This safety high-visibility jacket is rated Type R Class 3 for increased visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.58/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    38.5 in
  • Weight
    3.7 lb
  • Width
    23.6 in

Details

  • Additional Details
    Zipper | Fit: Unisex | Insulation: 160g | Polyester fill | Reflective Tape: Sewn On | Risk/Injury: Cold Stress | Low Visibility
  • Color
    Orange
  • Country of Origin
    CHN
  • Includes
    1 Jacket
  • Material
    Polyester
  • UPC_NO
    720476255789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)