Motion
24377
8385 3XL Orange Type R Class 3 4-in-1 Jacket
MI ITEM #11666084
MFR #24377
Price$311.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8385 3XL Orange Type R Class 3 4-in-1 Jacket
MI ITEM #11666084
MFR #24377

Mfr description
24377 TYPE R CLASS 3 4-IN-1 JACKET
  • Class 3 4-in-1 Jacket: Fall, Winter, Spring. The only jacket you'll need all year.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.59/each

Specifications

Dimensions

  • Length
    28 in
  • Size
    3XL

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8385 3XL Orange Type R Class 3 4-in-1 Jacket
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Product Line
    GloWear
  • Series
    Jackets
  • UPC_NO
    720476243779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)