Motion
24378
Jacket & Coat - 300D Oxford Polyester Material, 4 XL Size, Orange Color, Snap And Zipper Front Closure
Mi Item #11666085
MFR #24378
Price$311.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 300D Oxford Polyester Material, 4 XL Size, Orange Color, Snap And Zipper Front Closure
Mi Item #11666085
MFR #24378

Mfr description
24378 TYPE R CLASS 3 4-IN-1 JACKET
  • Class 3 4-in-1 Jacket: Fall, Winter, Spring. The only jacket you'll need all year.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.59/each

Specifications

Dimensions

  • Length
    29 in
  • Size
    4

Details

  • Additional Details
    Zipper | Hood: Tuck-Away | Cuffs: Hook & Loop | Seams: Fully Taped | Visibility: 2 in Reflective Tape | Liner: 100g 3M Thinsulate | CLO Rating: 1.85
  • ANSI Class
    Type R Class 3
  • Applications
    Hiking, Running, Walking, Municipalities, Transportation, Baggage Handling, Construction
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Breathable
    Yes
  • Closure Type
    Snap And Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8385 4XL Orange Type R Class 3 4-in-1 Jacket
  • Flame Resistant
    No
  • Front Closure
    Snap And Zipper
  • Garment Type
    Winter Jacket Parka
  • Garment Use
    Cold Weather
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    Yes
  • Hood Type
    Stowable
  • Includes
    1 Jacket
  • Material
    300D Oxford Polyester
  • Number Of Pockets
    5
  • Pattern
    Hi Vis
  • Product Line
    GloWear
  • Protection Type
    Winter Jacket Parka
  • Removable Sleeves
    Yes
  • Reversible
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Winter Jacket Parka
  • UPC_NO
    720476243786
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)