Motion
24382
Jacket & Coat - Polyester Material, Lime Color, Zipper Front Closure
Mi Item #11666087
MFR #24382
Price$311.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Polyester Material, Lime Color, Zipper Front Closure
Mi Item #11666087
MFR #24382

Mfr description
24382 TYPE R CLASS 3 4-IN-1 JACKET
  • Class 3 4-in-1 Jacket: Fall, Winter, Spring. The only jacket you'll need all year.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.59/each

Specifications

Dimensions

  • Length
    25 in

Details

  • Additional Details
    Temperature Rating: -15 °F // -26 °C | Reflective Tape: 2 in | Seams: Fully Taped
  • ANSI Class
    Type R Class 3
  • Applications
    Baggage Handling, Construction, Hiking, Municipalities, Running, Transportation, Walking
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Breathable
    Yes
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8385 S Lime Type R Class 3 4-in-1 Jacket
  • Front Closure
    Zipper
  • Garment Type
    Winter Parka
  • Garment Use
    Cold Weather
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    ANSI Class 3
  • Hood Type
    Stowable
  • Includes
    1 Jacket
  • Material
    Polyester
  • Number Of Pockets
    3
  • Pattern
    Hi Vis
  • Product Line
    GloWear
  • Protection Type
    Winter Parka
  • Removable Sleeves
    Yes
  • Reversible
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Winter Parka
  • UPC_NO
    720476243823
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)