Motion
25373
Jacket & Coat - 1.5 in High, 19 in Wide
Mi Item #11666092
MFR #25373
Price$161.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 1.5 in High, 19 in Wide
Mi Item #11666092
MFR #25373

Mfr description
25373 TYPE R CLASS 3 OUTER SHELL JACKET
  • Class 3 Outer Shell Jacket: Breathable poly shell keeps the rain out while letting perspiration escape and black panels hide dirt in high wear areas. Pair with 8287 to create a Thermal 4-in-1 Jacket.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.60/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    26 in
  • Weight
    2 lb
  • Width
    19 in

Details

  • Additional Details
    Zipper | Hood: Drawstring | Tuck-Away | Pockets: 5 | Reflective Tape: 3M | Sewn On | Fit: Unisex
  • Color
    Lime
  • Country of Origin
    CHN
  • Includes
    1 Jacket
  • Material
    Polyester PU
  • UPC_NO
    720476253730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)