Motion
25374
8386 L Lime Type R Class 3 Outer Shell Jacket
Mi Item #11666093
MFR #25374
Price$161.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8386 L Lime Type R Class 3 Outer Shell Jacket
Mi Item #11666093
MFR #25374

Mfr description
25374 TYPE R CLASS 3 OUTER SHELL JACKET
  • Class 3 Outer Shell Jacket: Breathable poly shell keeps the rain out while letting perspiration escape and black panels hide dirt in high wear areas. Pair with 8287 to create a Thermal 4-in-1 Jacket.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.60/each

Specifications

Dimensions

  • Length
    26 in
  • Size
    L

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8386 L Lime Type R Class 3 Outer Shell Jacket
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Product Line
    GloWear
  • Series
    Jackets
  • UPC_NO
    720476253747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)