Motion
25378
Jacket & Coat - Polyester PU Material, 4 XL Size, Lime Color, Snap And Zipper Front Closure
Mi Item #11666097
MFR #25378
Price$185.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Polyester PU Material, 4 XL Size, Lime Color, Snap And Zipper Front Closure
Mi Item #11666097
MFR #25378

Mfr description
25378 TYPE R CLASS 3 OUTER SHELL JACKET
  • Class 3 Outer Shell Jacket: Breathable poly shell keeps the rain out while letting perspiration escape and black panels hide dirt in high wear areas. Pair with 8287 to create a Thermal 4-in-1 Jacket.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.84/each

Specifications

Dimensions

  • Length
    26 in
  • Size
    4

Details

  • Additional Details
    Zipper | Hood: Drawstring Hood | Tuck-Away Hood | Cuffs: Hook & Loop Cuffs | Pockets: 5 Pockets | Seams: Fully Taped Seams | Visibility: Type R Class 3 | Liner: Polyester Mesh Lining
  • ANSI Class
    ANSI 107 Class 3
  • Applications
    Baggage handling, Construction, Hiking, Municipalities, Running, Transportation, Walking, Work near moving vehicles
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Breathable
    Yes
  • Closure Type
    Snap And Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8386 4XL Lime Type R Class 3 Outer Shell Jacket
  • Flame Resistant
    No
  • Front Closure
    Snap And Zipper
  • Garment Type
    Hi-Vis Shell Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    ANSI Class 3
  • Hood Type
    Stowable
  • Includes
    1 Jacket
  • Material
    Polyester PU
  • Number Of Pockets
    5
  • Pattern
    Hi Vis
  • Product Line
    GloWear
  • Protection Type
    Hi Vis Coat
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Hi Vis Coat
  • UPC_NO
    720476253785
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)