1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
25463
8386 M Orange Type R Class 3 Outer Shell Jacket
Mi Item #
11666100
MFR #
25463
Price
$185.84
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
ERGODYNE CORPORATION 25463
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
25463
8386 M Orange Type R Class 3 Outer Shell Jacket
Mi Item #
11666100
MFR #
25463
Mfr description
25463 TYPE R CLASS 3 OUTER SHELL JACKET
Class 3 Outer Shell Jacket: Breathable poly shell keeps the rain out while letting perspiration escape and black panels hide dirt in high wear areas. Pair with 8287 to create a Thermal 4-in-1 Jacket.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$185
.84
/each
Add to Cart
Specifications
Dimensions
Height
1.5 in
Length
26 in
Weight
2 lb
Width
19 in
Details
Color
Orange
Country of Origin
CHN
Includes
1 Jacket
UPC_NO
720476254638
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items