Motion
25532
8388 S Lime Type R Class 3/2 Thermal Jacket Kit
MI ITEM #11666107
MFR #25532
List Price$309.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8388 S Lime Type R Class 3/2 Thermal Jacket Kit
MI ITEM #11666107
MFR #25532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.82/each for your price

Overview

Mfr description
25532 TYPE R CLASS 3/2 THERMAL JACKET KI
  • Class 3/2 Thermal Jacket Kit: Combines 8386 Class 3 Outer Shell Jacket and 8287 Convertible Thermal Jacket to create the ultimate 4-in-1 hi-visibility jacket system!

Specifications

  • Country of Origin
    CHN
  • Color
    Lime
  • Height
    1.5 in
  • Length
    26 in
  • Width
    19 in
  • Includes
    1 Jacket
  • UPC_NO
    720476255321
  • Weight
    4.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought