Motion
25536
Jacket & Coat - 300D Oxford With PU Coating Material, 2 XL Size, Lime Color, Zipper Front Closure
Mi Item #11666109
MFR #25536
Price$309.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 300D Oxford With PU Coating Material, 2 XL Size, Lime Color, Zipper Front Closure
Mi Item #11666109
MFR #25536

Mfr description
25536 TYPE R CLASS 3/2 THERMAL JACKET KI
  • Class 3/2 Thermal Jacket Kit: Combines 8386 Class 3 Outer Shell Jacket and 8287 Convertible Thermal Jacket to create the ultimate 4-in-1 hi-visibility jacket system!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.82/each

Specifications

Dimensions

  • Chest Size
    57 in
  • Length
    26 in
  • Size
    2

Details

  • Additional Details
    Zipper | Construction: Fleece Lined | Hook & Loop Cuffs | Insulated | Reflective Tape | Removable Sleeves | Fit: Unisex | Insulation: 100g | 3MTM ThinsulateTM Insulation | Jacket Length: Thigh Length | Pockets/Holders: 2 Mic Tabs | 5 Pockets | Badge Holder | Cell Phone Pocket | Exterior Pockets | Pen Pocket | Reflective Tape: 3M | Sewn On | Style: Black Bottom | Black Cuffs | Drawstring Hood | Tuck-Away Hood
  • ANSI Class
    Class 3
  • Applications
    Construction, Baggage handling, Hiking, Municipalities, Running, Transportation, Walking
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Breathable
    Yes
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8388 2XL Lime Type R Class 3/2 Thermal Jacket Kit
  • Front Closure
    Zipper
  • Garment Type
    Winter Jacket Parka
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    ANSI Class 3
  • Hood Type
    Stowable
  • Includes
    1 Jacket
  • Material
    300D Oxford With PU Coating
  • Number Of Pockets
    5
  • Product Line
    GloWear
  • Protection Type
    Winter Jacket Parka
  • Removable Sleeves
    Yes
  • Reversible
    No
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Winter Jacket Parka
  • UPC_NO
    720476255369
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)