Motion
25537
8388 3XL Lime Type R Class 3/2 Thermal Jacket Kit
MI ITEM #11666110
MFR #25537
List Price$309.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8388 3XL Lime Type R Class 3/2 Thermal Jacket Kit
MI ITEM #11666110
MFR #25537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.82/each for your price

Overview

Mfr description
25537 TYPE R CLASS 3/2 THERMAL JACKET KI
  • Class 3/2 Thermal Jacket Kit: Combines 8386 Class 3 Outer Shell Jacket and 8287 Convertible Thermal Jacket to create the ultimate 4-in-1 hi-visibility jacket system!

Specifications

  • Size
    3XL
  • Color
    Lime
  • Product Line
    GloWear
  • Length
    26 in
  • Description
    8388 3XL Lime Type R Class 3/2 Thermal Jacket Kit
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Series
    Jackets
  • UPC_NO
    720476255376
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought