Motion
25539
Jacket & Coat - 1.5 in High, 19 in Wide
Mi Item #11666112
MFR #25539
Price$309.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 1.5 in High, 19 in Wide
Mi Item #11666112
MFR #25539

Mfr description
25539 TYPE R CLASS 3/2 THERMAL JACKET KI
  • Class 3/2 Thermal Jacket Kit: Combines 8386 Class 3 Outer Shell Jacket and 8287 Convertible Thermal Jacket to create the ultimate 4-in-1 hi-visibility jacket system!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.82/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    26 in
  • Weight
    4.9 lb
  • Width
    19 in

Details

  • Additional Details
    Zipper | Construction: Fleece Lined | Hook & Loop Cuffs | Insulated | Reflective Tape | Removable Sleeves | Jacket Length: Thigh Length | Pockets/Holders: 2 Mic Tabs | 5 Pockets | Badge Holder | Cell Phone Pocket | Exterior Pockets | Pen Pocket | Reflective Tape: 3M | Sewn On | Style: Black Bottom | Black Cuffs | Drawstring Hood | Tuck-Away Hood | Technology: 3MTM ThinsulateTM
  • Color
    Lime
  • Country of Origin
    CHN
  • Includes
    1 Jacket
  • Material
    300D Oxford With PU Coating
  • UPC_NO
    720476255390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)