Motion
25558
Jacket & Coat - 300D Oxford With PU Coating Material, 4 XL Size, Orange Color, Zipper Front Closure
Mi Item #11666119
MFR #25558
Price$309.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 300D Oxford With PU Coating Material, 4 XL Size, Orange Color, Zipper Front Closure
Mi Item #11666119
MFR #25558

Mfr description
25558 TYPE R CLASS 3/2 THERMAL JACKET KI
  • Class 3/2 Thermal Jacket Kit: Combines 8386 Class 3 Outer Shell Jacket and 8287 Convertible Thermal Jacket to create the ultimate 4-in-1 hi-visibility jacket system!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.82/each

Specifications

Dimensions

  • Length
    26 in
  • Size
    4

Details

  • Additional Details
    Hood: Inset | Cuffs: Hook and Loop | Pockets: 5 | Liner: 200g 3M Thinsulate | Seams: Fully Taped | Visibility: Type R Class 3/2 | CLO Rating: 1.92
  • ANSI Class
    ANSI 107 Class 3
  • Applications
    Baggage Handling, Construction, Municipalities, Outdoor Recreational Activities, Transportation
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Breathable
    Yes
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8388 4XL Orange Type R Class 3/2 Thermal Jacket Kit
  • Front Closure
    Zipper
  • Garment Type
    Winter Jacket Parka
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility
  • Hood Type
    Stowable
  • Includes
    1 Jacket
  • Material
    300D Oxford With PU Coating
  • Number Of Pockets
    5
  • Pattern
    Hi Vis
  • Product Line
    GloWear
  • Protection Type
    Winter Jacket Parka
  • Removable Sleeves
    Yes
  • Series
    Jackets
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Winter Jacket Parka
  • UPC_NO
    720476255581
  • Wrist Closure
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)