Motion
29081
Pant - 15.25 in High, 1 in Wide
MI ITEM #11666121
MFR #29081
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 15.25 in High, 1 in Wide
MI ITEM #11666121
MFR #29081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.36/each

Specifications

Dimensions

  • Height
    15.25 in
  • Length
    10.25 in
  • Weight
    0.19 lb
  • Width
    1 in

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Includes
    Pair of Leg Gaiters
  • Material
    Polyester
  • Type
    Leg Gaiter
  • UPC_NO
    720476290810

Overview

Mfr description
29081 CLASS E HI-VIS LEG GAITERS
  • Hi-Vis Leg Gaiters: Add day and nighttime conspicuity while protecting pants and boots from whatever that is you're stepping in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought