Motion
29083
Pant - High Visibility, Reflective
Mi Item #11666122
MFR #29083
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - High Visibility, Reflective
Mi Item #11666122
MFR #29083

Mfr description
29083 CLASS E HI-VIS LEG GAITERS
  • Hi-Vis Leg Gaiters: Add day and nighttime conspicuity while protecting pants and boots from whatever that is you're stepping in.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.85/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA 107-2020
  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8008 Lime Class E Hi-Vis Leg Gaiters
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility, Reflective
  • Includes
    Pair of Leg Gaiters
  • Material
    Polyester
  • Product Line
    GloWear
  • Series
    Pants, Bibs, Gaiters
  • Type
    Leg Gaiter
  • UPC_NO
    720476290834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)