Motion
29091
Pant - High Visibility, Reflective
Mi Item #11666123
MFR #29091
Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - High Visibility, Reflective
Mi Item #11666123
MFR #29091

Mfr description
29091 CLASS E TWO-TONE MESH LEG GAITERS
  • GloWear® Hi-Vis Leg Gaiters increase day and nighttime visibility while staying cool with ultralight, breathable ANSI-compliant polyester mesh. They can be easily slipped on over your shoes and pants and secured to the lower leg by tightening the drawstring closure on the top and bottom. The leg covers come in both hi-vis lime or orange and cover the knee to ankle. Pair them with one of our class 2 hi-vis safety vests to easily create a class 3 ensemble. If your job or employees are required to wear hi-vis clothing to be seen while working, consider adding on hi-vis accessories like sashes, leg bands, arm bands and neck shades to increase conspicuity and ensure you and your crew are safe.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.41/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA 107-2020
  • Color
    Orange
  • Country of Origin
    IDN
  • Description
    8009 Orange Class E Two-Tone Mesh Leg Gaiters
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility, Reflective
  • Includes
    Pair of Leg Gaiters
  • Material
    Polyester
  • Product Line
    GloWear
  • Series
    Pants, Bibs, Gaiters
  • Type
    Leg Gaiter
  • UPC_NO
    720476290919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)