Motion
22855
8910 L/XL Orange Class E Hi-Vis Pants
Mi Item #11666126
MFR #22855
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8910 L/XL Orange Class E Hi-Vis Pants
Mi Item #11666126
MFR #22855

Mfr description
22855 CLASS E HI-VIS PANTS
  • Class E Hi-Vis Pants: Cool mesh and wide leg openings with hook & loop for easy off and on.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Size
    L/XL

Details

  • Color
    Orange
  • Country of Origin
    IDN
  • Description
    8910 L/XL Orange Class E Hi-Vis Pants
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Pair of Pants
  • Product Line
    GloWear
  • Series
    Pants, Bibs, Gaiters
  • UPC_NO
    720476228554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)