Overview
Mfr description
22857 CLASS E HI-VIS PANTS
- Class E Hi-Vis Pants: Cool mesh and wide leg openings with hook & loop for easy off and on.
Specifications
- Size2XL/3XL
- ColorOrange
- Product LineGloWear
- Description8910 2XL/3XL Orange Class E Hi-Vis Pants
- Group & ClassHi-Vis Apparel
- Includes1 Pair of Pants
- SeriesPants, Bibs, Gaiters
- UPC_NO720476228578
- Country of OriginIDN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data